Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, Adj. Lumen, White
Write a Review
|
Questions & Answers (0)
Product Description
An all-in-1, low-profile, linear and narrow wraparound with 18 possible color/lumen configurations standard. Comes with decorative endcaps with integrated linkabillty and a frosted diffuser providing widespread, uniform illumination. Ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-13/32 |
| Width | 5-1/2 in |
| Depth | 2-19/32 |
| Weight | 5 lbs |
Product Details
| Average Life | 50,000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Series | FMLWL |
| CRI | 85 |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | 270M85 |
| CI Code | 270M85 |
| Housing Material | Metal |
| Bulb Type | LED |
| Lumens | 2000 - 4000 |
| Brand | Lithonia Lighting |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed |
| Certifications | UL, Energy Star |