Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194556

MPN #: FMLWL 48 835

Lithonia Lighting 48" Low Profile LED Wraparound, 3500K, White

Product Description
The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. The FMLWL wrap is ideal for both residential and commercial use; ideally in closets, foyers, hallways, corridors, bedrooms, kitchens, laundry rooms, utility work spaces, stairwells, and offices.

PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/8
Width5-1/2 in
Height2-5/8 in
Weight5 lbs

Product Details

TypeLED Wraparound
Average Life60000 hr
Color Temperature3500 K
ColorWhite
CRI85
Wattage42 W
Voltage120 V
DimmableNo
MaterialPolycarbonate
DescriptionLow Profile LED Wraparound
Package Quantity1
Manufacturers Part NumberFMLWL 48 835
Lumens3000
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsDLC, cUL, UL Listed