Lithonia Lighting 24" Low Profile LED Wraparound, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The FMLWL LED Wraparound provides ambient lighting for surface-mount applications. Light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. The FMLWL wrap is ideal for both residential and commercial use; ideally in closets, foyers, hallways, corridors, bedrooms, kitchens, laundry rooms, utility work spaces, stairwells, and offices.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 |
| Width | 5-1/2 in |
| Height | 2-5/8 in |
| Weight | 3 lbs |
Product Details
| Type | LED Wraparound |
| Average Life | 60000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 85 |
| Wattage | 29 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Polycarbonate |
| Description | Low Profile LED Wraparound |
| Package Quantity | 1 |
| Manufacturers Part Number | FMLWL 24 830 |
| Lumens | 1400 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | DLC, cUL, UL Listed |