Lithonia Lighting FMMCL 840 S1 M4, LED Flush Mount Closet Light, 7" 10 W, Pull Chain, 4000 CCT
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia Lighting FMMCL 840 S1 M4, LED Flush Mount Closet Light, 7" 10 W, Pull Chain, 4000 CCT
Provides general illumination in commercial and residential applications. Ideal for use in closets, hallways, pantries, corridors, utility areas and more.
Provides general illumination in commercial and residential applications. Ideal for use in closets, hallways, pantries, corridors, utility areas and more.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 4-1/4 in |
| Height | 1-5/8 in |
| Weight | 1/2 lbs |
Product Details
| Type | Flush Mount |
| Lamp Included | Yes |
| Average Life | 30000 hr |
| Color Temperature | 4000 K |
| Color | Gloss with White |
| CRI | 80 |
| Wattage | 10 W |
| Voltage | 120 V |
| Material | Steel |
| Description | 10 watt, LED - Static, Flush Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | FMMCL 840 S1 M4 |
| Lumens | 575 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |