Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180996

MPN #: 8J8

Dart® Foam Drink Cups, 8 oz. Capacity, White, 25/Pack

Product Description
From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, you can be sure your customers can comfortably take cappuccinos, milk shakes, hot chocolate or smoothies on-the-go without hot hands or cold coffee! Reliable and non-absorbent, beverages won't leak or soak through. These dual-use cups save space and time, making them ideal for coffee shops, restaurant carryout and delivery, and events. Serve beverages with complete confidence. A variety of compatible lids suited to your needs are available but sold separately.

Features:
  • Keeps beverages at proper serving temperature on inside and keeps hands comfortable on the outside
  • One-piece construction reduces chance of leaks
  • Fits a variety of lids
  • Material: Expanded Polystyrene (EPS)


PRICE
$1.49

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz.

Product Details

TypeHot/Cold Beverage Cups
Capacity8 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity25
DescriptionFoam Hot/Cold Cups
ColorWhite
Manufacturers Part Number8J8
BrandDart