Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181012

MPN #: 12J16H

Dart® Horizon Hot/Cold Foam Drinking Cups, 12 oz. Capacity, White/Green, 25/Bag, 40 Bags/Carton

Product Description
From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, your customers can comfortably take lattes, sodas and smoothies on-the-go. Serve beverages without the fear of melted milkshakes or not-meant-to-be-cold coffees! Seamless and non-absorbent, beverages won't leak or soak through. The vibrant print offers a pop of color that coordinates with the cups' size, making them quickly identifiable. These dual-use cups save space and time, so they're ideal for food delivery, carryout, drive-throughs, cafeterias and hospitals. A wide variety of compatible lids suited to your needs are sold separately.

Features:
  • Helps keep beverages at their optimal temperature
  • Insulation reduces condensation, maintains carbonation and slows ice melt
  • Bright designs provide an attractive pop of color
  • Ideal for coffee, tea, soda or any other hot or cold beverage
  • Material: Expanded Polystyrene (EPS)


PRICE
$95.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

StyleHorizon Design
TypeHot/Cold Beverage Cups
Capacity12 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity1000
DescriptionFoam Hot/Cold Cups
ColorMulti-colored
Manufacturers Part Number12J16H
BrandDart