Features:
- Features a self-sealing closure and tear strip tab for content removal
- Constructed from 100% recycled, white fibreboard
- CD Capacity - 1
Model # :WBB3172607
Weights & Dimensions
| Inside Length | 5-1/8 in |
| Inside Width | 5 in |
Product Details
| Type | CD/DVD Mailers |
| Material | Fiberboard |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | B3172607 |
| For Use With | CD |
| Brand | Global Industrial |
| Recyclable | Yes |