Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tiger Tail

Model # :WBB2180716

MPN #: 18TTHT

Tiger Tail® 18" Classic Hand Held Portable Foam Roller, Black/Orange

Product Description
Tiger Tail® 18" Classic Hand Held Portable Foam Roller, Black/Orange

The Classic Tiger Tail is a portable massage stick that features a firm design, so it doesn't bend or break. It is perfect for personal use as it works great for both upper and lower body massage. Quickly massage any part of the body without getting down on the ground. The Classic Tiger Tail measures 18 inches and is one size fits most.

PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1-5/8 in
Height1-5/8 in
Weight0.7 lbs

Product Details

TypeManual Massager
MaterialFoam
Package Quantity1
DescriptionClassic Hand Held Portable Foam Roller
ColorBlack
Manufacturers Part Number18TTHT
BrandTiger Tail

Warranty

Warranty1 yr