Soothing Touch® Basics Lotion, Unscented, 1 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
1 Gallon: Unscented Basics Lotion. Experience Basics Massage Lotion. This massage lotion is highly effective at a great price. Give your clients the perfect spa experience, while keeping the "green" in your pocket.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6-1/4 in |
| Height | 6-1/4 in |
| Weight | 9 lbs |
| Size | 1 gal. |
Product Details
| Type | Massage Lotion |
| Package Quantity | 1 |
| Description | Basics Lotion - Unscented |
| Manufacturers Part Number | 13-3231 |
| Brand | Soothing Touch |
Warranty
| Warranty | 1 yr |