Tiger Tail® 22" Long Hand Held Portable Foam Roller, Black/Orange
Write a Review
|
Questions & Answers (0)
Product Description
Tiger Tail® 22" Long Hand Held Portable Foam Roller, Black/Orange
The Long One Tiger Tail is a portable massage stick that features a firm design, so it doesn't bend or break. It is perfect for back massages or massaging a friend. Quickly massage any part of the body without getting down on the ground. This massage stick is 22 inches long, which is great for people with broader shoulders or back.
The Long One Tiger Tail is a portable massage stick that features a firm design, so it doesn't bend or break. It is perfect for back massages or massaging a friend. Quickly massage any part of the body without getting down on the ground. This massage stick is 22 inches long, which is great for people with broader shoulders or back.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 1-5/8 in |
| Height | 1-5/8 in |
| Weight | 0.9 lbs |
Product Details
| Type | Manual Massager |
| Material | Foam |
| Package Quantity | 1 |
| Description | Long Hand Held Portable Foam Roller |
| Color | Black |
| Manufacturers Part Number | 22TTHT |
| Brand | Tiger Tail |
Warranty
| Warranty | 1 yr |