CanDo® Foam Roller Wall-Mount Storage Rack - 36"L x 10"W x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
Convenient wall storage for 6 foam rollers. The rack has polished stainless steel construction. The rack ships unassembled, but once assembled one can easily load the items at the top and remove them from the bottom. Accessory - Wall-Mount Storage Rack - 36"L x 10"W x 40"H.
PRICE
$385.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 10 in |
| Height | 40 in |
| Weight | 17 lbs |
Product Details
| Type | Foam Rollers |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Foam Roller Storage Rack |
| Color | Stainless Steel |
| Manufacturers Part Number | 30-2180 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |