Cover For CanDo® 36"L x 6" Dia. Half-Round Foam Roller
Write a Review
|
Questions & Answers (0)
Product Description
Convenient covers slip over a foam roller. The covers are washable and protect foam rollers against dirt and damage. Covers can be added and removed from foam roller quickly and easily. The roller covers are made of T-shirt material that stretches around the roller for a perfect fit. Accessory - Cotton Cover for 6" x 36" Half-Round Roller.
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 1/4 in |
| Weight | 0.3 lbs |
Product Details
| Type | Foam Rollers |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Foam Roller Cover |
| Color | Blue |
| Manufacturers Part Number | 30-2094 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |