WaTE Bar Wall Rack For Exercise Weight Bars, 5-Bar Vertical Rack
Write a Review
|
Questions & Answers (0)
Product Description
5-bar vertical wall rack conveniently holds up to 5 CanDo® Slim® and CanDo® Mini WaTE bars. WaTE Bar - 5-Bar Vertical Wall Rack.
This unit is wall rack only. Exercise weight bars not included.
This unit is wall rack only. Exercise weight bars not included.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 5-1/2 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Capacity | 5 Bars |
| Material | Steel |
| Package Quantity | 1 |
| Description | WaTE Bar Wall Rack |
| Color | Silver |
| Manufacturers Part Number | 10-1643 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |