EarthChoice® fiber cup carriers are extremely durable and made with 100% recycled paper. Made with globally sourced materials. Ready to use with no set up required. Makes transporting on the go beverages simple and mess free. Perfect way to securely carry food and drinks in one handy tray! Handles a full range of cup sizes. Tray section is large enough for things like a hot dog or french fries keeping them secure with the elevated sides.
Pactiv Evergreen EarthChoice 2 Cup Carrier w/ Food Tray, Natural, Pack of 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 9-7/8 in |
| Height | 1-3/4 in |
| Size | 8-24 oz. |
Product Details
| Type | Cup Carrier |
| Color | Gray |
| Percent Recycled Content | 10 |
| Capacity | 8-24 oz |
| Made in the USA | Yes |
| Package Quantity | 200 |
| Manufacturers Part Number | YM527535 |
| Percent Post Consumer Recycled Content | 10 |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |
Compliance & Certifications
| Certifications | Rainforest Alliance Certified |