Pactiv Evergreen Paperboard Boat Basket, 7-1/16"W x 1-3/4"D x 1-7/16"H, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
From food trucks and fast casual eateries to concession stands, these paperboard boat baskets are perfect for serving grab-and-go and made-to-order foods. They're durable and grease-resistant so your customers can be on-the-go with your food in hand. Perfect for cold and hot foods such as hot dogs, french fries, and fried cheese curds. Made from globally sourced materials.
PRICE
$90.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/16 in |
| Depth | 1-3/4 in |
| Height | 1-7/16 in |
| Size | 7-1/16 x 1-3/4 x 1-7/16 |
Product Details
| Type | Food Basket |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Description | Paperboard Boat Basket |
| Number of Compartments | 1 |
| Package Quantity | 1000 |
| Manufacturers Part Number | DDOGTPAC |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |