Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.
Pactiv Evergreen Meat Tray, White, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 7 in |
| Height | 1-1/4 in |
| Dimensions | 9-1/2 x 7 x 1-1/4 in |
| Size | 9-1/2 x 7 x 1-1/4 |
Product Details
| Type | Tray |
| Made in the USA | Yes |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | 0TF104D10000 |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |