- Applications: Suspensions, Genotyping, High Throughput DNA and RNA Testing in Clinical Labs
- Display: Independent LED displays for speed/time allow the operator to view both settings simultaneously (digital models)
- Operation: Detachable 3-wire cord and plug (included)
- Construction: Stainless steel foam rack for (50) 12 mm diameter tubes (included), interchangeable foam racks for vortexing tubes from 10-29 mm in diameter (ordered separately)
Ohaus® VXMTAL Multi-Tube Vortex Mixer, Analog, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus® Multi-Tube Vortexers are ideal for hands-free, high-throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter are available. Strong suction cup feet reduce motion and prevent sliding on the work surface for safe operation in the lab. Digital models offer exact speed control for applications that demand repeatable results. Non-digital variable speed models are an economical alternative.
PRICE
$3,449.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/8 in |
| Width | 9-1/2 in |
| Height | 16 in |
| Weight | 44.8 lbs |
| Orbit Diameter | 0.1 (3.6 mm) in |
| Plate Size | 7-1/4 x 12-1/4 in |
Product Details
| Type | Vortex Mixer |
| Temperature Range | 39 - 104 °F |
| Capacity | 10 lbs / 4.5 kg |
| Voltage | 120 V |
| Control | Analog |
| Material | Stainless Steel |
| Description | Multi-Tube Vortex Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | 30392164 |
| Brand | Ohaus |
| Speed | 1200 - 2400 rpm |
| Frequency | 50/60 Hz |
Compliance & Certifications
| Certifications | CAN/CSA C22.2 61010-1, UL 61010-1, TUV SUD |