Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122470

MPN #: 3023

Dynarex FoamFlex™ Non Adhesive Waterproof Foam Dressing, 2"L x 2"W, 120 Pcs

Product Description
Non-Adhesive Waterproof foam dressings provide a comfortable, warm, moist wound environment and is made with a semi-permeable film to help prevent external bacterial contamination. The foam is flexible and conforms to hard to dress areas.
Dynarex's™ FoamFlex™ Non-Adhesive Waterproof Foam Dressing maintains a sterile, comfortable, warm, moist wound environment to help protect against contamination, reduce pain and promote faster healing. The dressing is designed with a semi-permeable film to let oxygen through while preventing bacterial contamination.

Features:
  • Maintains a warm, moist wound environment to help prevent bacterial contamination
  • Semi-permeable film bonds to the foam, allowing oxygen to pass through, letting the wound breathe
  • Flexible and easy to conform to hard-to-dress areas
  • High-absorbency dressing used for heavily exuding wounds
  • Primary or secondary dressing to manage chronic and acute wounds at stages 2, 3, and 4
  • Used on lower extremity ulcers, donor sites and partial- to full-thickness wounds


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Size2" x 2"

Product Details

TypeNon Adhesive Foam Dressing
Storage Temperature Range59F - 86F
MaterialWaterproof Foam
SterileYes
Package Quantity120
ColorTan
BrandDynarex