Method® Foaming Hand Wash, French Lavender, 10 oz. Pump Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
With ingredients tough enough to remove dirt, this foaming hand wash is made from a naturally derived formula that leaves hands feeling clean and soft. Biodegrades in less than 28 days and is free of ingredients like parabens, phthalates, triclosan and EDTA or animal by-products.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Biodegradable |
| Type | Foam |
| Scent | French Lavender |
| Size Type | 10 oz. |
| Package Quantity | 6 |
| Color | Purple |
| Manufacturers Part Number | MTH00363 |
| Brand | Method |
Compliance & Certifications
| Certifications | Cradle to Cradle Certified Silver |