Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220330

MPN #: PWLR015FM

PowerSmith™ Foldable Rechargeable LED Work Light with Magnetic Base, 1500 Lumens, Black/Green

Product Description
Features:
  • Sealed Die-Cast Aluminum Housing
  • Cushioned Metal Carrying Handle
  • Compact and Foldable Design for Easy Storage
  • All Metal Construction for Durability
  • Powered by Rechargeable 3.7V, 5.2Ah Lithium-Ion Batteries
  • Strong Magnets on Base for Mounting to Metal Surfaces
  • 3 Brightness Modes (1500/750/300 Lumens)
  • Foldable Metal Stand with 5 Detents for Precise Lighting Adjustments
  • Head Rotates 360 Degrees
  • Impact-Resistant Glass Lens
  • USB Output for Charging Other Portable Devices
  • Sealed On/Off & Mode Switch with Battery Power Indicator
  • IP44 Rated for Indoor/Outdoor Use
Includes:
  • USB-C Charging Cable


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width7-1/4 in
Height8 in
Weight2 lbs

Product Details

TypeCordless Work Light
Color Temperature5000 K
ColorBlack/Green
Mounting LocationFloor
Wattage15 W
Max Lumens1500
MaterialMetal
Watts15 W
Package Quantity1
Manufacturers Part NumberPWLR015FM
Bulb TypeLED
Lumens300, 750, 1500
Water ResistantNo
BrandPowerSmith

Warranty

Warranty5 yr