Coast CL20R Rechargeable Clamp Light, 1750 Lumens, 60M Beam
|
Questions & Answers (0)
Product Description
Put light anywhere you need it. The COAST CL20R Clamp Light takes precision task lighting to an all-new level with multiple positioning options enabled by its high-strength clamp. Outfitted with a Wide Angle Flood Beam to provide a broad sweep of flawless light at 1750 lumens, the clamp on this versatile go-anywhere work light attaches firmly to a wide variety of supports-from ladders to pipes to branches. The clamp also doubles as a dynamic stand, or you can use the integrated magnetic base for attachment to metal surfaces. Once in place, the light rotates up to 360 degrees and tilts up to 115 degrees for the ultimate in lighting control. Engineered with the COAST Dual Power system, the rechargeable CL20R runs on a built-in COAST ZITHION™ battery or can be plugged in via USB-C connection for continuous operation. A battery life indicator ensures you know when more power is needed, and the battery also doubles as a power bank for external devices. Constructed of top-grade materials, the CL20R is rated IP54 for water resistance.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 8-3/4 in |
| Depth | 3-1/4 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Water Rating | IP54 |
| Batteries Included | Yes |
| Mounting Location | Clamp |
| Runtime Full Power Hours | 3 h 45 min |
| Material | Aluminum |
| Beam Distance | 60 m |
| Manufacturers Part Number | 30684 |
| Lumens | 1750 |
| Light Modes | 3 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Built-In Lithium-Ion Rechargeable |
| Type | Rechargeable LED Clamp Light |
| Mode Types | L/M/H |
| Color Temperature | 6300 K |
| Color | Black |
| Series | No |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Voltage | 3.7 V |
| Max Lumens | 1750 |
| Package Quantity | 1 |
| Watts | 1.5 W |
| Bulb Type | LED |
Compliance & Certifications
| Certifications | ANSI/FL1 |