Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB3178480

MPN #: 31127

Coast® PM50R LED Rechargeable Inspection Worklight with Laser, 255 Lumens, Black

Product Description
Keep task lighting ready, right in your pocket. Easy to carry, the low-profile PM50R  rechargeable work light is designed with multiple lighting and positioning options for everyday, multipurpose use. The main Bulls-Eye™ Spot Beam offers longer - distance illumination, while the C.O.B. side area light floods the scene for up-close work in White, Red & Flashing Red. The PM50R is also equipped with a front facing Red LED Laser Pointer. For hands-free directional lighting, the pocket clip joins the magnetic tail cap as a duo of convenient positioning features. Monitor the battery charge indicator for real-time power status. And with a 5-hour max run time plus a ruler etched into the handle, this jobsite workhorse is ready for full days of use. The PM50R is rated IP54 dust resistant and water resistant.

Features:
  • Battery Life Indicator - Know when to power back up - with a battery-life indicator, you can always know when your battery needs to be recharged
  • Built-In USB-C Port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust Resistant - Take on any dirty work environment with this dust resistant light
  • High | Low - Control your light power with the push of a button. Cycle between High power and low power options
  • Magnetic Tail Cap - Attach the light to magnetic surfaces. Coast® lights with a Magnetized Tail Cap have an integrated magnet that enable you to affix the light to magnetic surfaces for easy storage or hands-free use
  • Rechargeable Battery - Power up on your terms with a recharging system that connects to standard outlets and ports
  • Storm Proof - Don't worry about the weather. Coast® lights that have passed the IP54 - level resistance tests are splash-resistant and built with durable materials that stand up to nature. Ride out storms with light - your crushproof, weatherproof area light shines bright or sends a signal when the wind and rain cause outages


PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8
Width11/16 in
Weight0.1 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours3
MaterialPlastic
Beam Distance11/40/16 m
Manufacturers Part Number31127
Light Modes3
Water ResistantYes
BrandCoast
Battery TypeRechargeable
TypeWorklight
Mode TypesLow, High, Spot
ColorBlack
SeriesPM
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range60 to 255
Max Lumens255
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1