Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3114713

MPN #: U35050

Daylight Foldi Go Rechargeable LED Task Lamp, White

Product Description
Brilliantly bright, this rechargeable lamp folds around your needs. Portable, height adjustable and designed with a rotating head, the Foldi Go Rechargeable Lamp enables you to get the highest quality of light positioned exactly where you want it. The Foldi Go fits easily into your bag or kit and is properly protected with the supplied carry case. Sturdy, versatile and compact, this lamp is ideal for a range of tasks such as reading, carrying out treatments, crafting, painting, sewing or getting that picture perfect shot. Can be used wirelessly or plugged in and the brightness adjusted according to your needs. With a CRI of over 95, you can be confident that you're viewing colors accurately at any time of day or night. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Key Features:
  • High quality, rechargeable task lamp
  • Elegant and aesthetically pleasing design
  • Fully adjustable arm, height, and rotating head
  • Consistently bright, up to 8 hours running time
  • Battery level indicator
  • Carry case included, making it easy to transport to any location
  • Long reach, compact when folded
  • 4 step brightness dimmer
  • 2 years guarantee
Technical Details:
  • Light source: LED
  • Lux output at 12": 1,300
  • Light color temperature: 6,000 K
  • Energy consumption: 5W
  • Product color: White/Grey
  • Maximum reach: 11.8"
  • Product weight: 1.87lb
  • Cable length: 59.1"
Ideal For:
  • Portable treatments
  • Sewing
  • Crafting
  • Reading
  • Painting
  • Deskwork
  • Everyday tasks


PRICE
$169.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth11-3/4 in
Cord Length4-15/16
Overall Reach11-3/4 in

Product Details

Assembly RequiredYes
Lamp IncludedYes
Average Life10000 hr
Color Temperature6000 K
ColorWhite
CRI95+
Mounting LocationPortable
Wattage5 W
Voltage5 V
Hours50000
MaterialPlastic
Package Quantity1
Manufacturers Part NumberU35050
Bulb TypeLED
Base TypeTable
Lumens340
BrandDaylight

Warranty

Warranty3 yr