The LED625 is the ideal desktop lamp for home, office or professional medical applications. This unit features 60 SMD LEDs that offer ultra bright white light with 30% less current draw than fluorescent bulbs and as bright as daylight. With increased efficiency and longer life than normal LED bulbs, SMD LEDs produce a wider beam angle, resulting in an even dispersion of light and creating the ideal lighting environment.
MG Electronics LED625 Magnifier w/Dim & Brightness Controls, 11W, 6500K, 5-Diopter, 32" Reach, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens | 5" |
| Color Temperature | 6500 K |
| Color | White |
| Wattage | 11 W |
| Diopter | 5 |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | LED Magnifier Lamp with Dimmer |
| Manufacturers Part Number | LED625 |
| Bulb Type | LED |
| Base Type | Clamp |
| Brand | MG Electronics |
Compliance & Certifications
| Certifications | cULus |