Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3194805

MPN #: U35090

Daylight Twist 2 Go LED Lamp with USB Port, 5W, Teal/White

Product Description
Ergonomically designed to be easy to carry with one hand, the teal stripes on each side of the lamp ensure an easy grip and you'll always know how much battery you have left by glancing at the battery power level indicator. The Easy Twist Shade™ allows the light to be positioned and directed exactly where you need it while the brightness of the daylight LEDs can be adjusted using the tactile 3-step dimmer button. The high quality LEDs and CRI of over 95 provide high contrast and clarity, making details visible and colours rendered accurately. Reduce eyestrain while carrying out hobbies and everyday tasks with the Twist 2 Go. Portable, sturdy and compact, illuminate your space wherever you are. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • Rechargeable lamp with up to 8 hours of consistent and continuous brightness
  • Lightweight and compact
  • Recharge by connecting the supplied USB cable to your laptop or phone charger
  • Ideal For: Everyday tasks, sewing, crafts, reading, DIY projects, work


PRICE
$149.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length59-1/8
Overall Reach10-3/16 in
Number of LED Bulbs48 lbs

Product Details

Assembly RequiredNo
Lamp IncludedYes
Color Temperature6000 K
ColorWhite
CRI95+
Mounting LocationPortable
Wattage5 W
Hours8
MaterialPlastic
DescriptionPortable Rechargeable lamp
Package Quantity1
Manufacturers Part NumberU35090
Bulb TypeLED
Base TypeRound Metal Base
Lumens350
BrandDaylight

Warranty

Warranty3 yr