- Helps add firmness to too-soft or sagging mattresses to better support your back
- Slide the bed board between the mattress and box spring
- Conveniently folds into four equal sections, making it easy to carry and store
- Board is 3/4 inch thick
- Size: 48 x 60 inches, Double Size
- Made in USA
DMI® Folding Bed Board Mattress Support, 48" x 60", Double Size
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 48 in |
| Height | 3/4 in |
| Size | Double |
Product Details
| Type | Bed Board |
| Material | Plywood |
| Package Quantity | 1 |
| Description | Folding Bed Board Mattress Support |
| Color | Brown |
| Manufacturers Part Number | 552-1952-0000 |
| Brand | DMI |