Med Aire Bariatric Heavy Duty Low Air Loss Mattress Replacement System, 54"W
Write a Review
|
Questions & Answers (0)
Product Description
Med Aire Bariatric Heavy Duty Low Air Loss Mattress Replacement System, 54"W
The product is designed to be used in the prevention, treatment and management of Pressure Ulcers. Mattress operates in an alternating pressure mode. Ideal for use in nursing homes, hospitals and home use. LED and Audible low pressure alarm activate when pressure falls below 10-mmHg. Cell-on-Cell design prevents the patient from "Bottoming Out" in the event of power failure. "Whisper quiet" pump produces 15-LPM (Liters per Minute) in air flow. Mattress has 20 air bladders. 10" cells are constructed with Nylon/TPU that is soft, lightweight and will not stretch. Quick fill adapter standard. CPR valves provide fast (20 second) deflation. The zippered Nylon/TPU cover material is quilted, water resistant, vapor permeable and machine washable. Warranty: 18-Months Limited on Pump. Warranty: 18-Months Limited on Mattress
The product is designed to be used in the prevention, treatment and management of Pressure Ulcers. Mattress operates in an alternating pressure mode. Ideal for use in nursing homes, hospitals and home use. LED and Audible low pressure alarm activate when pressure falls below 10-mmHg. Cell-on-Cell design prevents the patient from "Bottoming Out" in the event of power failure. "Whisper quiet" pump produces 15-LPM (Liters per Minute) in air flow. Mattress has 20 air bladders. 10" cells are constructed with Nylon/TPU that is soft, lightweight and will not stretch. Quick fill adapter standard. CPR valves provide fast (20 second) deflation. The zippered Nylon/TPU cover material is quilted, water resistant, vapor permeable and machine washable. Warranty: 18-Months Limited on Pump. Warranty: 18-Months Limited on Mattress
PRICE
$3,849.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 54 in |
| Height | 10 in |
| Weight Capacity | 1000 lbs |
Product Details
| Description | Bariatric Heavy Duty Low Air Loss Mattress Replacement |
| Color | Blue |
| Manufacturers Part Number | 14054 |
| Brand | Drive Medical |