Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2691163

MPN #: 560-7053-0000

DMI Incontinence Reusable Bed Pad, Washable and Waterproof, 30 x 36

Product Description
  • This soft quilted bed and furniture protector pad helps protect bedding, furniture and wheelchairs from moisture. Use it on beds when potty training, for incontinent patients or on furniture to protect against pet accidents.
  • The 100 percent brushed polyester top layer keeps moisture away from the skin, meaning you stay dry.
  • The waterproof bottom layer catches any leakage.
  • Oversized top layer prevents the pad from rolling.
  • Machine washable and latex free


PRICE
$24.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width36 in
Height0.5 in
Weight0.1 lbs

Product Details

MaterialNylon
Package Quantity1
DescriptionReusable Bed Pad
ColorGreen
Manufacturers Part Number560-7053-0000
BrandDMI

Warranty

Warranty1 Year Limited