Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122823

MPN #: 10372-4

Dynarex Folding Bedside Commode Seat, Pack of 4

Product Description
The Dynarex™ Folding Bedside Commode is multi-functional commode that easily accommodates to specific patient needs. It can be configured as a bedside commode, raised toilet seat, or a toilet safety frame over your current toilet. The tool-free design allows for easy folding, and height adjustments to raise and lower the chair height to safely accommodate any individual. The Dynarex™ Folding Bedside Commode is a versatile, three-in-one commode that can be configured as a commode, raised toilet seat or toilet safety rail over your current toilet. The tool-free design allows for easy set up with height adjustments in 1-inch increments to raise or lower the chair height and safely accommodate any individual. This durable, steel welded construction includes a plastic snap on seat with lid, 10-quart drop-in bucket with handle, splash guard, plastic armrests for added comfort and removable tool-free back.

Features:
  • Versatile, three-in-one commode opens easily and folds flat
  • Can be configured as a commode, raised toilet seat, or toilet safety frame over existing toilets
  • Tool-free setup and height adjustment
  • Includes a durable plastic snap-on seat with lid, drop-in bucket with handle, splash guard, plastic armrests for added comfort, and a removable back
  • Weight capacity 350 lb.
  • Limited Lifetime Warranty


PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width22-1/2 in
Weight Capacity350
SizeStandard

Product Details

MaterialSteel
Package Quantity4
ColorGray
Frame MaterialSteel
BrandDynarex