Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122824

MPN #: 10373-4

Dynarex Elongated Folding Bedside Commode Seat, Pack of 4

Product Description
The Dynarex™ Elongated Folding Bedside Commode has three versatile functions and can easily open and fold flat. It can be configured as a commode, raised toilet seat or a toilet safety frame over your current toilet. The Bedside Commode features a tool-free removable back, durable elongated snap on seat for a deeper seat depth and comes complete with drop-in commode bucket with handle and splash guard. The Dynarex™ Elongated Folding Bedside Commode is a versatile, three-in-one commode that can be configured as a commode, raised toilet seat or toilet safety rail over your current toilet. The tool-free design allows for easy set up with height adjustments in 1-inch increments to raise or lower the chair height and safely accommodate any individual. This durable, steel welded construction includes a plastic snap on elongated seat with lid, 10-quart drop-in bucket with handle, splash guard, plastic armrests for added comfort and removable tool-free back.

Features:
  • Constructed from powder-coated steel
  • Three-in-one design opens easily and folds flat
  • Tool-free setup and height adjustment
  • Includes durable plastic snap-on seat with lid, drop-in bucket with handle, splash guard, plastic armrests for added comfort and a removable back
  • Comes in retail-friendly packaging
  • Weight capacity 350 lb.
  • Limited Lifetime Warranty


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width22-1/2 in
Weight Capacity350
SizeStandard

Product Details

MaterialSteel
Package Quantity4
ColorGray
Frame MaterialSteel
BrandDynarex