STRONGEST DOOR GATE ON THE MARKET
Door Gates are perfect for securing high-traffic entryways up to 4' wide without sacrificing visibility or air circulation. Gates can be mounted on the left or right and pivot on hinges, opening like a door. When not in use, gates collapse and pivot out of the way, creating unobstructed access. Gates can be installed in less than 30 minutes!
For a low-cost alternative, use Medium-duty ECO™ Gates.
FEATURES:
- Heavy-duty 14-gauge Galvanized Steel
- Maintenance-free Galvanized Steel Construction
- Door Jamb or Face-mounted Installation
- Made in the USA of Recycled Steel