Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987629

MPN #: SFT-1929

Vestil Folding Platform Truck SFT-1929 with Storage Pocket 330 Lb. Cap.

Product Description
FOLDING PLATFORM TRUCK WITH STORAGE POCKET

330 Lb. Capacity Folding Platform Truck features a unique storage pocket on the folding handle for tools, paperwork, and accessories. 29"L x 19"W steel deck with a red enamel finish features a non-slip rubber surface and a rubber edge guard to protect walls and doorways. Rolls smoothly on 4" rubber wheels (2 swivel. 2 rigid).

PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
125.95
Buy 51 units - 75 units
119.95Save $6.00 (5%)
Buy 76+ units
115.95Save $10.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width19 in
Height27 in
Weight Capacity330 lbs
Weight20 lbs
Wheel Diameter4 in
Deck Width30 in
Deck Height5-3/4 in

Product Details

Assembly RequiredYes
TypeFolding Platform Truck
Deck MaterialSteel
ColorRed
Wheel TypeMold-On
Handle TypeFolding Handle
MaterialSteel
Manufacturers Part NumberSFT-1929
BrandVestil