Milwaukee Folding Handle Platform Cart, 30"L x 19"W, 330 lb. Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Folding Handle Platform Cart is a durable and versatile material‑handling solution ideal for warehouses, shops, and job sites. Built with a sturdy steel frame and a non‑slip 19" × 29" deck, this platform cart supports up to 330 lbs with confidence, making it perfect for moving boxes, tools, equipment, and supplies with ease. Four smooth‑rolling casters ensure reliable mobility, while rubber safety bumper guards protect both the cart and surrounding surfaces during use. When the job is done, the convenient folding handle and foot‑bar release let you collapse the cart for compact storage and easy transport. A dependable choice for everyday hauling and material handling tasks
PRICE
$71.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 19 in |
| Height | 33 in |
| Weight Capacity | 330 lbs |
| Weight | 23 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 19 in |
| Deck Length | 30 in |
| Deck Height | 29 in |
Product Details
| Wheel Material | Rubber |
| Type | Folding Platform Truck |
| Deck Material | Steel |
| Color | White |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Folding Handle |
| Material | Steel |
| Manufacturers Part Number | 33881 |
| Brand | Milwaukee |