Encore Packaging Welded Steel Platform Truck, Full Weld, 56"L x 22"W, 100 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
The Welded Steel Platform Truck is a durable, all-purpose solution for warehouse transport. Built with a strong 16-gauge steel deck and smooth-rolling 5" locking casters, it offers easy maneuverability and long-term reliability. It includes large tool tray for added functionality and handy storage.
Welded Steel Platform Truck - Full Weld
Welded Steel Platform Truck - Full Weld
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 22 in |
| Height | 38-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 60 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 22 in |
| Deck Length | 56 in |
| Deck Height | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Black |
| Handle Type | Push Handle |
| Surface Type | Solid |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | EP-5802-FW |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days |