New Age Industrial Folding Aluminum Platform Truck, 48"L x 26-1/4"W, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 98667 Folding Platform Truck - Folding Utility Stocking Cart delivers heavy-duty portability and space-saving efficiency. 1 Its robust 26.25" x 48" platform handles up to 800 lbs, while 6" TPR wheels (2 swivel, 2 rigid) ensure smooth, floor-friendly navigation. When not in use, it folds to a compact 48" x 26-1/4" x 12", storing upright in under 3 sq. ft. The integrated deck and stainless steel latch provide durability and secure storage. Customize with optional caster locks, corner bumpers, or a perimeter bumper for added safety. Ideal for demanding environments like warehouses and stockrooms, this truck combines strength, space efficiency, and a 1-Year Guarantee against material defects and workmanship. Lifetime Guarantee against rust and corrosion. (2) Plate Caster, swivel, 6" diameter, 2"W face, TRP "Softie" A70 & (2) Plate Caster, rigid, 6" diameter, 2"W face, TRP "Softie" A70
PRICE
$1,579.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 26-1/4 in |
| Height | 51-9/16 in |
| Weight Capacity | 800 lbs |
| Weight | 56 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 26-1/4 in |
| Deck Length | 48 in |
| Deck Height | 9-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | TPR |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 98667 |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year |