Highwood® Lehigh Outdoor Rocking Chair, Woodland Brown
Write a Review
|
Questions & Answers (0)
Product Description
This outdoor rocking chair is engineered for reliable performance in commercial and residential outdoor environments. Constructed from durable, all-weather materials, it is designed to withstand prolonged exposure to sun, rain, and varying climate conditions. The low-maintenance surface allows for quick and efficient cleaning, supporting long-term use with minimal upkeep. Suitable for porches, decks, and facility outdoor areas, this chair delivers a practical balance of durability, functionality, and professional appearance for high-use exterior applications. Load-tested and supported by a 12-year residential and 5-year commercial limited manufacturer's warranty, it ensures reliable performance for years. Assembly is straightforward with the included stainless-steel hardware, and cleaning requires only a simple power wash. Made in the USA, this chair provides the appearance of real wood without the maintenance demands, offering a practical, long-term solution for outdoor seating.
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 32-11/16 in |
| Height | 44 in |
| Weight Capacity | 400 lbs |
| Weight | 34 lbs |
| Seat Height | 17-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Rocking Chair |
| Frame Color Family | Woodland Brown |
| Color | Brown |
| Style | Traditional |
| Seat Color Family | Woodland Brown |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-RKCH1-WBR |
| Indoor/Outdoor | Outdoor |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |