Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3175748

MPN #: 450175

Tork® Heavy Duty Paper Wiper, 1-Ply, 9-1/4" x 16-1/4", White, 90 Wipes/Box, 10 Boxes/Carton

Product Description
Tork® Unscented Heavy-Duty Paper Wiper is our toughest multipurpose paper wiper. Easily lifts grease and grime. It absorbs both oil and water efficiently, features high durability, and remains strong even when wet. Soft, cloth-like feel makes it a good choice for wiping solid surfaces or hands and faces. Comes in an easy-to-store self-dispensing box to provide portability and controlled dispensing.

This folded wiper comes in our portable self-dispensing pop-up box, which protects the wipers from dirt and allows you to easily transport the wipers to the work site.

Features:
  • Durable and strong for Heavy-Duty wiping tasks, while gentle to use on hands and face
  • Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt
  • High durability - stays strong even when wet, and is reusable


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Size16-1/4" x 9-1/4"

Product Details

TypeDry Wipes
ColorWhite
ApplicationHeavy Duty
Number of Sheets90
Size Type90 Wipes/Box
MaterialPaper/DRC
Package Quantity10
DescriptionHeavy-Duty Paper Wiper
Manufacturers Part Number450175
BrandTork
AbsorbencyModerate