Toolbox® Z400 Blue Interfold, 100 Sheets/Box, 8 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z400 Blue Interfold Wipers are packaged in a portable pop up dispenser box allows you to grab 1 sheet at a time. Works like cloth. Blue DRC Wipers are ideal for general shop or industrial applications. Blue DRC Wipers help hide grease and grime better than white wipers allowing for more use before being discarded. TOOLBOX® Z400 Blue DRC Wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operations & Maintenance categories. TOOLBOX® Z400 Blue DRC Wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers... meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2" x 16-1/2" |
Product Details
| Number of Sheets | 800 |
| Size Type | 100 Sheets/Box |
| Material | DRC |
| Package Quantity | 8 Boxes/Case |
| Description | TOOLBOX Z400 Blue Interfold Wipers |
| Color | Blue |
| Application | Light Duty |
| Manufacturers Part Number | 5025001 |
| Brand | Sellars |