Genuine Joe Microfiber Cloth, Gen. Purpose, Lint Free, 16" x 16", Blue, 12/Bag - GJO39506
Write a Review
|
Questions & Answers (0)
Product Description
Microfiber cloths are a great choice for dusting and cleaning. The split fibers create a positive charge that grasps dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting and cleaning without chemicals or oils.
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 250 gsm |
| Size | 16 X 16 |
Product Details
| Style | Lint Free |
| Material | Microfiber |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | GJO39506 |
| Brand | Genuine Joe |