Chix® Foodservice Towels, 1-Ply, 12-1/4" x 21", White/Red Stripe, 200/Carton
|
Questions & Answers (0)
Product Description
Heavy-duty polyester towels are machine washable for maximum performance time and time again.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 12-1/4 in |
| Size | 12-1/4" x 21 |
Product Details
| Type | Single-Fold |
| Color | White |
| Application | General Purpose |
| Number of Sheets | 200 |
| Material | Cloth |
| Packing Type | Box |
| Package Quantity | 200/Carton |
| Description | Foodservice Towels |
| Manufacturers Part Number | 8230 |
| Brand | Chix |