Chix® Stretch 'n Dust Cloths, 12-3/5" x 17", Yellow, 400/Case
Write a Review
|
Questions & Answers (0)
Product Description
Help keep your home and office free from dust with these stretchable cloths. Made with dust-catching fibers and mineral-oil treated to provide you with increased dust pickup and enhanced finish-without the lint or residue. The Microban® antimicrobial protection inhibits the growth of bacteria on the product. Innovative design requires you to simply stretch cloths before use to activate the dust-catching pockets. Yellow/Orange color.
PRICE
$295.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-3/5" x 17" |
Product Details
| Number of Sheets | 400 |
| Size Type | 400 Cloths/Case |
| Material | Cloth |
| Package Quantity | 1 Case |
| Description | Stretch 'n Dust Cloths |
| Color | Yellow |
| Application | Medium Duty |
| Manufacturers Part Number | 413 |
| Brand | Chix |