Caulk & Sealant Guns
Availability
Special Price
Brand
Capacity
Color
Price
Related Products
Introducing the New Master "D-Series" Heat Gun: The most durable, long-lasting heat gun of its kind. The new Master Appliance D Series industrial heat guns are a part of an extensive history of high end, heavy duty, professional heat guns engineered and assembled by the Master Appliance Heat Tool experts at their Wisconsin, USA headquarters. The die cast aluminum housing D-Series HG heat gun exceeds industry standards for performance, reliability and reparability. Delivering 2X PLUS motor run life from a powerful high-speed universal motor, industry best 27 CFM airflow at 3400 fpm, ...
Variable temperature control allows for adjustment of the heat settings Built-in overload protection shuts the heating element down and prevents burn up Built-in hang ring adds a convenient storage feature Built-in innovative kickstand support provides greater stability and prevents tip over Cord Protector keeps the cord from tearing away from the housing Ergonomic comfort grip provides greater comfort for long hours of use Separate Internal Components allows maintenance on both the motor and the heating element Lightweight and Compact design weighs only 2.1 lbs Manufacturers Warranty 90 ...
Introducing the New Master "D-Series" Heat Gun: The most durable, long-lasting heat gun of its kind. The new Master Appliance D Series industrial heat guns are a part of an extensive history of high end, heavy duty, professional heat guns engineered and assembled by the Master Appliance Heat Tool experts at their Wisconsin, USA headquarters. The die cast aluminum housing D-Series HG heat gun exceeds industry standards for performance, reliability and reparability. Delivering 2X PLUS motor run life from a powerful high-speed universal motor, industry best 27 CFM airflow at 3400 fpm, ...
LCD Display allows user to adjust temperature within 50 degree increments Built-in overload protection shuts the heating element down and prevents burn up Built-in hang ring adds a convenient storage feature Cord Protector keeps the cord from tearing away from the housing Built-in innovative kickstand support provides greater stability and prevents tip over Ergonomic comfort grip provides greater comfort for long hours of use Lightweight and Compact design weighs only 2.1 lbs Manufacturers Warranty 90 Day Money Back Guarantee 1 Year Free Service Contract 3 Year Limited Warranty
The DCE530P1 20V MAX cordless heat gun can take you places your corded heat gun can't. The cordless heat gun's compact design allows for use in tight spaces and diverse applications. From heat shrinking wire tubing to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990°F max output temperature and comes with two temperature settings. The specialty lock on and off feature allows for hands free operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This ...