Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB445681

MPN #: 8988-20

Milwaukee® 8988-20 Variable Temp. Heat Gun, 90-1050°F W/ LCD Display

Product Description
Milwaukee Variable Temperature Heat Gun, 90&Deg; F To 1050&Deg; F, With Led Digital Readout Display

This variable temperature Heat Gun offers a range from 90 to 1050 degrees Fahrenheit. The LED digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Three controlled air volumes, 7.06/8.83/15.89 cu.ft.min., allow you to match the air speed to your application. The first stage air volume does not include heat for cooling applications.

  • Ceramic encapsulated heating element for maximum tool life
  • LED Digital Readout Display shows present temperature in increments of 10° F
  • One hand operation with lightweight and easy grip handle
  • Upright stationary use with pads on back cap and lower handle
  • Removable air filter keeps debris out
PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage1500 W
Air Volume12.5 CFM
Air Temperature Range90-1050 °F °F
DescriptionVariable Temperature Heat Gun w/ LED Display
Air Temperature1050 °F °F
Manufacturers Part Number8988-20
Amperage12.5 A
BrandMilwaukee