Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Iced Tea Dispensers, 3 Gallon

Stainless Steel Iced Tea Dispensers, 3 Gallon

Item #: WBB264857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stainless Steel Iced Tea Dispensers, 3 Gallon

Features
  • Easy to clean.
  • 7" Faucet Clearance.
  • Tomlinson No-Drip Faucet.

Product Specifications

  • BRANDGrindmaster-Cecilware
  • MANUFACTURERS PART NUMBERS3
  • HEIGHT INCHES18-3/4 Inches
  • WIDTH INCHES9-1/2
  • DEPTH INCHES--
  • TYPEDispensers
  • DISPENSER CAPACITY3 Gallons
  • WATER FILL TYPEPour-over
  • TEA BREWING CAPACITY3 Gallons Per Hour
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stainless Steel Iced Tea Dispensers, 5 Gallon

Item #: B264859

Not Yet Rated

Usually ships in 7 to 10 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Iced Tea Dispensers, 3 Gallon

Stainless Steel Iced Tea Dispensers, 3 Gallon

Item #: WBB264857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant