Take 15% off your entire order!

Offer applied at checkout

Vollrath, Miramar Cookware Single Size Template, 8242216, Two Small Round, Stainless, Satin Edge

Vollrath, Miramar Cookware Single Size Template, 8242216, Two Small Round, Stainless, Satin Edge

Item #: WBB1226192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Miramar Cookware Single Size Template, 8242216, Two Small Round, Stainless, Satin Edge

Features:
  • Overall Dimensions 21 1/8" x 12 3/4" (53.6 x 32.4 cm)
  • For use with Miramar display cookware - sold separately

Product Specifications

  • DESCRIPTIONMiramar Single Size Template
  • FINISHStainless, Satin Edge
  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER8242216
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Miramar Cookware Single Size Template, 8242214, Two Small Round, Stainless, Plain Edge

Item #: B1226191

Not Yet Rated

Usually ships in 5 to 8 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Miramar Cookware Single Size Template, 8242216, Two Small Round, Stainless, Satin Edge

Vollrath, Miramar Cookware Single Size Template, 8242216, Two Small Round, Stainless, Satin Edge

Item #: WBB1226192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant