Commercial Grills & Smokers
Brand
Width
Material
Height
Color
Price
Related Products
Crown Verity Mobile Outdoor Griddle 30" LP - MG-30 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
Crown Verity Mobile Outdoor Griddle 48" LP - MG-48 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
Cook your customers favorite pizza's fast & easy! Perfect for Bars, Café's, Breakrooms, Convenient Stores & Concessions Stands! Heats up to 600°F (315°C); dual independently controlledheating elements 60-minute timer with bell includes "Stay On" feature Pizza tray handle folds for storage Includes crumb tray Easily fits a pizza up to 12" diameter One year parts and labor warranty
The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.