Innovation has never tasted so good! Are you ready to take your wood-fired cooking to the next level? WPPO's newest pro-series line is the perfect marriage of authentic wood-fired cooking and high-tech control. While its convection fan can circulate heat and reignite the flame with ease to create a consistent heat and healthy fire, the digital thermostat helps monitor both deck and air temperatures. This oven comes in 3 sizes, includes a meat probe, and features an eye-catching mosaic outer shell. Overall, the lava series is great space-saving option that accommodates a single pizza or dish at a time.
WPPO Professional Lava Digital Controlled Wood Fired Oven W/Convection Fan, 48"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
| Height | 90 in |
Product Details
| Material | Stainless Steel |
| Description | Professional Lava Digital Controlled Wood Fired Oven with Convection Fan |
| Color | Gray |
| Manufacturers Part Number | WKPM-D1200 |
| Fuel Type | Wood |
| Brand | WPPO |