Scrapers & Mallets

Food Processing Cleaning Tools
| Compare | Image | Brand | Description | Material | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Sparta | Sparta® Paddle Scraper 48 Inches | Nylon | 3 | WBB1189689 | $209.95 ea. | ||
![]() | Sparta | Sparta® Large Nylon Replacement Blade 9In X 6-1/2In | Nylon | 6 | WBB637580 | $46.95 ea. | ||
![]() | Sparta | Sparta® Paddle Scraper W/Stainless Steel Handle 72 Inches | Nylon | 6 | WBB637981 | $219.95 ea. | ||
![]() | Sparta | Sparta® Paddle Scraper With Handle 60 Inches Long | Polypropylene | 6 | WBB637423 | $88.95 ea. |

Counter Top Griddles
Related Products
Features: Spatulas are perfect for general mixing and stirring Standard Nylon (300°F) or soft flexible Polyethylene (150° F) blades will sharpen and contour to your specific application with usage Smooth finished, water-proof construction for easy clean-up Long handle versions are ideal for vats and large pots BPA free
Vollrath, Redco Instacut 1/4 Corer, Dicer, Wedger, 15000, 1/4" Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15016, 1/4" Cut, Wall Mount Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Sparta® Paddle Scraper 36" - Stainless Steel Features: Perfect for general mixing and stirring Long handle versions are ideal for vats and large pots Standard nylon (300°F) or soft flexible polyethylene (150°F) blades will sharpen and contour to your specific application with usage Stainless scrapers are NSF Listed and feature chisel point blades and tapered sides for superior scraping action Heavy-duty, threaded, stainless steel handles have plastic grips (end and center) to provide comfort and heat resistance when used in high temperature or high viscosity applications ...
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15024, 12 Section Wedge Cut, Wall Mount Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades





