Take 15% off your entire order!

Offer applied at checkout

Orved RCB 20x600 - Channeled Vacuum Rolls, RCB Series, 2 Rolls, 8" x 20'

Orved RCB 20x600 - Channeled Vacuum Rolls, RCB Series, 2 Rolls, 8" x 20'

Item #: WBB2004496

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orved RCB 20x600 - Channeled Vacuum Rolls, RCB Series, 2 Rolls, 8" x 20'

Channelled vacuum rolls (RCB series)Temperature range for use: up to 175°F (79.5°C).

Product Specifications

  • BRANDOrved
  • MANUFACTURERS PART NUMBERRCB 20x600
  • DESCRIPTIONChanneled Vacuum Rolls (RCB Series)
  • WIDTH INCHES8
  • HEIGHT INCHES--
  • COLOR--
  • WARRANTY3 Months
  • MATERIALPA/PE: 20/80, 100 Microns/3.6 Mil
  • WATTS--
  • LENGTH INCHES240
  • VOLTS--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eurodib/ Orved - 6 x 12 Cooking Vacuum Bags (80 Microns)

Item #: B283994

Not Yet Rated

Usually ships in 7 to 10 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orved RCB 20x600 - Channeled Vacuum Rolls, RCB Series, 2 Rolls, 8" x 20'

Orved RCB 20x600 - Channeled Vacuum Rolls, RCB Series, 2 Rolls, 8" x 20'

Item #: WBB2004496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant