Take 15% off your entire order!

Offer applied at checkout

Orved SB90-6 - Smooth Vacuum Bags, SB Series, 20"L x 16"W

Orved SB90-6 - Smooth Vacuum Bags, SB Series, 20"L x 16"W

Item #: WBB2004650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Orved SB90-6 - Smooth Vacuum Bags, SB Series, 20"L x 16"W

100 bags per pack. For long term storing and freezing. Suitable for chamber machines. Smooth vacuum bags (SB series) Temperature range for use: up to 175°F (79.5°C).

Product Specifications

  • BRANDOrved
  • MANUFACTURERS PART NUMBERSB90-6
  • DESCRIPTIONSmooth Vacuum Bags (SB Series)
  • WIDTH INCHES16
  • DEPTH INCHES20
  • HEIGHT INCHES--
  • COLOR--
  • WARRANTY3 Months
  • MATERIALPA/PE: 20/70, 90 Microns/3.2 Mil
  • WATTS--
  • VOLTS--
  • LENGTH INCHES20
  • STYLE16"x 20"(100 bags per pack)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eurodib/ Orved - 10 x 16 Cooking Vacuum Bags (80 Microns)

Item #: B283997

Not Yet Rated

Usually ships in 7 to 10 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Orved SB90-6 - Smooth Vacuum Bags, SB Series, 20"L x 16"W

Orved SB90-6 - Smooth Vacuum Bags, SB Series, 20"L x 16"W

Item #: WBB2004650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant